Shop All Knobs
Kipp
Star Grip Extended Collar D=M05 L=25, D1=32, H=20, Sw=8, Form:K, Thermoplastic Black, Comp:Steel
Mfr # K1291.320508025
Zoro # G502082501
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- MIGHTY MAXX Pliers Diagonal Cutting 6in (083-11214)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- KLEIN TOOLS Magnetic Hex Drivers, 1/4-Inch, 3-Pack (86600)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A66X45)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X15, Zinc, Black Satin, Comp: Steel (K0737.2A41X15)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.540A32)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.08X20)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.23210)
- Kipp Knobs