Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M12X35, D1= 63, External Thread, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.41217X35
Zoro # G3613776
product price: $4.05
/ea
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 63 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63 mm |
Inside Diameter | M12 |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,M12 x 35 mm,63 mm OD,yel |
Type | Star Grip - External Thread |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip,M12 x 35 mm,63 mm OD,yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #71 (C70204)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41840)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01A3X20)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.06)
- KIPP Star Grip, DIN 6336 Similar, D=12, D1= 63, Drilled Bushing, Steel, Black Plastic, Cap: Black (K0155.112)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 63, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A517X60)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2046)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X25)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- Kipp Hand Knobs and Wheels