Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M12X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.4127X20
Zoro # G3608946
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 50 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 50 mm |
Inside Diameter | M12 |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Type | Star Grip - External Thread |
Item | Star Grip,M12 x 20 mm,50 mm OD,yel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip,M12 x 20 mm,50 mm OD,yel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP C Diamond Penetrator For Hardness Tester 120 Degree (8902-0151)
- BOSTITCH Piston Ring (166045)
- DRILL AMERICA 1/4" Tin Coated Jobber Length Drill Bit (DWDTN1/4)
- BOSCH 1'' Spade Bit (DSBS1013)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A6)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X25)
- KIPP Palm Grip, DIN 6335, D1= 63, D=0, 5 H=42, Style B, Drilled Through, Stainless Steel Polished (K0146.2063CP2)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X20)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20X50, Cast Zinc Black Satin, Comp: Steel (K0122.92A21X50)
- Kipp Hand Knobs and Wheels