Shop All Handwheels
Kipp
Star Grip, DIN 6336 Similar, D=M12X15, D1= 50, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.412X15
Zoro # G7141348
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Screw Length 0.59"
- Diameter 1.99"
- Type External Thread
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.412X15
- Zoro # G7141348
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 0.59" |
Diameter | 1.99" |
Thread Size | M12 |
Overall Length | 1.85" |
Details
Finish | Matte Black |
Type | External Thread |
Knob Type | Star Grip |
Style | L |
Item | Star Grip Knob |
Material | Thermoplastic |
Description
Star Grip Knob, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 261590930C / Dremel 90930-05, PK 2 (S94)
- VESSEL Double-Ended Bit 1/4" Hex B, +2Bx1, PK10 (B43BP2100S)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- Kipp Handwheels