Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M12, D1= 63, Steel, Tapped Through, No Cap, Black Plastic
Mfr # K0155.512
Zoro # G5973108
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 63 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style D, Tapped Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63 mm |
Inside Diameter | M12 |
Details
Color | Black |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | D, Tapped Thru |
Item | Star Grip,M12 thru hole,63 mm OD |
Type | Star Grip |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Star Grip,M12 thru hole,63 mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- HOMESTEAD 13 in. Straight Draw Shave (HO830460)
- MORSE 402033 Master Cobalt Tapered Body Reciprocating Saw Blade, 9 in L x 3/4 in W, 6 TPI, Bi-Metal Body (RB95006T50)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 32, H=21, D=0, 25, Stainless Steel Polished (K0150.332CM2)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished (K0150.232062)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- Kipp Hand Knobs and Wheels