Shop All Handwheels
Kipp
Star Grip, DIN 6336 Similar, D=M10X50, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4102X50
Zoro # G7141059
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Type Star Grip
- Thread Size M10
- Diameter 2.48"
- Style L
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.4102X50
- Zoro # G7141059
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M10 |
Diameter | 2.48" |
Overall Length | 3.54" |
Screw Length | 1.99" |
Details
Knob Type | Star Grip |
Item | Star Grip Knob |
Style | L |
Material | Thermoplastic |
Type | External Thread |
Finish | Matte Black |
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-162 Double Face Sledge, 2 Lb 16" Fiberglass Handle (27-162)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KO-KEN Socket TORX E32 60mm 3/4 Sq. Drive (16425-E32)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 360 mm, Bore D2= 28 mm, Without Grip (K0163.0360X28)
- Kipp Handwheels