Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.410X45
Zoro # G3456372
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 40mm |
Height | 25mm |
Screw Length | 45.00 mm |
Thread Size | M10 |
Overall Length | 2.75 in |
Overall Height | 25.00mm |
Base Dia. | 18.00mm |
Handle Dia. | 40.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Type | External Thread |
Item | Hand Knob |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M10, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25.00mm, Screw Length 45.00 mm, Overall Length 2.75 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP38)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 10.47" c'bore (1120)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- KIPP Knurled Knobs, internal thread, inch (K0247.03A47)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22508)
- Kipp Hand Knobs and Wheels