Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M10X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.410X40
Zoro # G3117773
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 40mm |
Height | 25mm |
Screw Length | 40.00 mm |
Thread Size | M10 |
Overall Length | 2.56 in |
Overall Height | 25.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 18.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Standards | RoHS |
Item | Hand Knob |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M10, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25.00mm, Screw Length 40.00 mm, Overall Length 2.56 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 15mm Size (KFM 16-15 F)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- WARNER Broad Knife, Flex, 4" (90124)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 500 rpm (CP1014P05)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X30)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X15, Zinc, Black Satin, Comp: Steel (K0737.2A41X15)
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X20)
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 (B.193-p)
- Kipp Knobs