Shop All Handwheels
Kipp
Star Grip, DIN 6336 Similar, D=M10X35, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4102X35
Zoro # G7140614
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Style L
- Overall Length 2.95"
- Screw Length 1.38"
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.4102X35
- Zoro # G7140614
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M10 |
Overall Length | 2.95" |
Screw Length | 1.38" |
Diameter | 2.48" |
Details
Style | L |
Material | Thermoplastic |
Item | Star Grip Knob |
Knob Type | Star Grip |
Finish | Matte Black |
Type | External Thread |
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J. RACENSTEIN Scraper, Triumph, Angled, 6" (35-32)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- Kipp Handwheels