Shop All Handwheels
Kipp
Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4101X30
Zoro # G7140867
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.99"
- Finish Matte Black
- Knob Type Star Grip
- Material Thermoplastic
- Screw Length 1.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.4101X30
- Zoro # G7140867
- UPC # N
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 1.99" |
Screw Length | 1.18" |
Thread Size | M10 |
Overall Length | 2.44" |
Details
Finish | Matte Black |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Item | Star Grip Knob |
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-28", 1" dia. (WTRTF-023)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 10-HP, 22-34-Amp Magnetic Switch - UL Approved (18839)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Cylinder Grip Revolving Size:3, Form: A D= M6x9, L1=61, 4, Thermoplastic, Comp: Steel (K1468.306)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- Kipp Hand Knobs and Wheels