Shop All Handwheels
Kipp
Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4102X25
Zoro # G7140185
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Diameter 2.48"
- Style L
- Finish Matte Black
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.4102X25
- Zoro # G7140185
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 2.48" |
Thread Size | M10 |
Overall Length | 2.56" |
Screw Length | 0.99" |
Details
Material | Thermoplastic |
Style | L |
Item | Star Grip Knob |
Finish | Matte Black |
Knob Type | Star Grip |
Type | External Thread |
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- DEWALT 21PC Titanium Speed Tip Drill Bit Set (DW1342)
- MIGHTY MAXX Screwdriver Precision Set 8pc (083-82718)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Without Grip (K0161.0250XCV)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- Kipp Hand Knobs and Wheels