Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray
Mfr # K0155.4085X50
Zoro # G5974413
product price: $1.05
/ea
Sold in multiples of 8 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 32 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | M8 |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,M8 x 50 mm,32 mm OD,Gray |
Type | Star Grip - External Thread |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip,M8 x 50 mm,32 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- CASE CASE 00792 Pocket Knife, 2-1/4 in L Blade, 1-Blade, Red Handle (792)
- EVOLUTION 7" Thin Steel Cutting Blade, 20mm Arbor (180BLADETS)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.06)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22508)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- Kipp Hand Knobs and Wheels