Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4081X45
Zoro # G2633154
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 40mm |
Height | 25mm |
Screw Length | 45.00 mm |
Thread Size | M8 |
Overall Length | 2.75 in |
Overall Height | 25.00mm |
Base Dia. | 18.00mm |
Handle Dia. | 40.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Item | Hand Knob |
Type | External Thread |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25.00mm, Screw Length 45.00 mm, Overall Length 2.75 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- IRWIN Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray (2078706)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD23224)
- ENCORE PACKAGING Slide Knife (EP-265)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 63, H=42, D=0, 5, Stainless Steel Polished (K0150.363CP2)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- MORTON Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter, Black Oxide Finish (KK-37)
- Kipp Knobs