Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4081X30
Zoro # G2632271
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 40mm |
Height | 25mm |
Screw Length | 30.00 mm |
Thread Size | M8 |
Overall Length | 2.16 in |
Overall Height | 25.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 18.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Item | Hand Knob |
Standards | RoHS |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25.00mm, Screw Length 30.00 mm, Overall Length 2.16 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (772SET 5/8-18)
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A33X25)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18, Zinc, Black Satin, Comp: Steel (K0737.2A31)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----T7-LN21)
- Kipp Hand Knobs and Wheels