Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray
Mfr # K0155.4085X30
Zoro # G5972688
product price: $1.05
/ea
Sold in multiples of 8 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 32 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | M8 |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Type | Star Grip - External Thread |
Item | Star Grip,M8 x 30 mm,32 mm OD,Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip,M8 x 30 mm,32 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- KRAFT TOOL Round Front/Square Back Magne, 16"x3-1/4 (CF078)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- ESTWING 28-Compartment Bucket Organizer (94767)
- KIPP Adjustable Handle, Size: 1 M05X40 Zinc, Black Satin, Comp: Steel (K0116.1051X40)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.10601)
- KIPP Star Grip, DIN 6336 Similar, D=M12X60, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X60)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- Kipp Hand Knobs and Wheels