Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X20, D1= 40, External Thread, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.40817X20
Zoro # G5972252
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 40 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 40 mm |
Inside Diameter | M8 |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Type | Star Grip - External Thread |
Item | Star Grip,M8 x 20 mm,40 mm OD,yel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip,M8 x 20 mm,40 mm OD,yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X60)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X50)
- KIPP Adjustable Handle, Size: 1 M05X40 Zinc, Black Satin, Comp: Steel (K0116.1051X40)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X20)
- J.W. WINCO GN6336.5-ST-40-5/16X18-24 Hand Knob (6336.5-ST-40-5/16X18-24)
- Kipp Hand Knobs and Wheels