Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.4087X20
Zoro # G5972575
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 32 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | M8 |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,M8 x 20 mm,32 mm OD,yel |
Type | Star Grip - External Thread |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip,M8 x 20 mm,32 mm OD,yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- DRILL AMERICA 1/2"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/2)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 7/32" “5% Cobalt M35 (PER-DB-732)
- KIPP Star Grip Similar To DIN6336 D=M06, D1=32 H=20, Form:K, Thermoset High Polish Black, Comp:Steel (K0152.23206)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A63X25)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4063A52)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X40)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- KIPP Star Grip, Similar To DIN 6336, D=M08X40, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X40)
- Kipp Hand Knobs and Wheels