Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red
Mfr # K0155.4086X20
Zoro # G5973257
Sold in multiples of 9 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Diameter 32 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | M8 |
Details
Color | Black/Red |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,M8 x 20 mm,32 mm OD,Red |
Type | Star Grip - External Thread |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip,M8 x 20 mm,32 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sand Blaster (TIT19450)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J10608)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.042X16)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- Kipp Knobs