Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M06X60, D1= 25, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.406X60
Zoro # G3220481
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 60.00 mm |
Thread Size | M6 |
Overall Length | 2.80 in |
Overall Height | 16.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 25.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Item | Hand Knob |
Type | External Thread |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M6, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 60.00 mm, Overall Length 2.80 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2MT Q/R ARBOR C/W OILFEED (M0505)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue (70133)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X50)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.11604)
- Kipp Knobs