Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4061X40
Zoro # G2534043
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 32mm
- Finish Matte
- Height 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 32mm |
Height | 20mm |
Screw Length | 40.00 mm |
Thread Size | M6 |
Overall Length | 2.36 in |
Overall Height | 20.00mm |
Base Dia. | 14.00mm |
Handle Dia. | 32.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Item | Hand Knob |
Type | External Thread |
Standards | RoHS |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M6, Handle Dia. 32.00mm, Base Dia. 14.00mm, Overall Height 20.00mm, Screw Length 40.00 mm, Overall Length 2.36 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 27mm (894 27)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X40)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X15)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- KIPP Knurled Knobs, external thread, metric (K0247.01066X15)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- Kipp Hand Knobs and Wheels