Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M06X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4061X35
Zoro # G2628062
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 32mm
- Finish Matte
- Height 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 32mm |
Height | 20mm |
Screw Length | 35.00 mm |
Thread Size | M6 |
Overall Length | 2.16 in |
Overall Height | 20.00mm |
Base Dia. | 14.00mm |
Handle Dia. | 32.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Item | Hand Knob |
Type | External Thread |
Handle Material | Plastic, Steel |
Handle Type | Star |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M6, Handle Dia. 32.00mm, Base Dia. 14.00mm, Overall Height 20.00mm, Screw Length 35.00 mm, Overall Length 2.16 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8" Drive 3/8" Drive Female: 1/4" Drive Male Adaptor (M380035-C)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- WESTWARD Hacksaw, Adjustable, 24 TIP (38EY24)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X35)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2046)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. (GNH1-HEXF6-----)
- Kipp Knobs