Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M06X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray
Mfr # K0155.40615X25
Zoro # G5992622
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 32 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | M6 |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Type | Star Grip - External Thread |
Item | Star Grip,M6 x 25 mm,32 mm OD,Gray |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip,M6 x 25 mm,32 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D252-6)
- RIDGID Cord, 115V, with Plug (89155)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- J.W. WINCO JW Winco GN6336.12-40-M8-30-32 Hand Knob (6336.12-40-M8-30-32)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A43X45)
- KIPP Adjustable Handle, Size: 5 5/8-11X60, Zinc Silver Metallic, Comp: Stainless Steel (K0123.5A63X60)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2085)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.540A32)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel 1 Hole Strap , 25PK (55922-S)
- Kipp Hand Knobs and Wheels