Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.4067X20
Zoro # G5972295
product price: $0.81
/ea
Sold in multiples of 10 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 25 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 25 mm |
Inside Diameter | M6 |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,M6 x 20 mm,25 mm OD,yel |
Type | Star Grip - External Thread |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip,M6 x 20 mm,25 mm OD,yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.05)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X50)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 0.375", A=80, H=85.8 Thermoplastic, Revolving (K0659.31CO)
- Kipp Hand Knobs and Wheels