Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M05X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Red
Mfr # K0155.4056X40
Zoro # G5992875
product price: $0.87
/ea
Sold in multiples of 10 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Diameter 25 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 25 mm |
Inside Diameter | M5 |
Details
Color | Black/Red |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,M5 x 40 mm,25 mm OD,Red |
Type | Star Grip - External Thread |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip,M5 x 40 mm,25 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- RIDGID Hose, Hydraulic W/Coupler (59507)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A02)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.4A56X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2820-G)
- Kipp Knobs