Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.405X30
Zoro # G2504704
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 30.00 mm |
Thread Size | M5 |
Overall Length | 1.81 in |
Overall Height | 16.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 25.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Item | Hand Knob |
Standards | RoHS |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M5, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 30.00 mm, Overall Length 1.81 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- CRESCENT #1 x 2" Phillips® VORTEX™ Impact Power Bit (CAVB2PH1-2)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- J.W. WINCO DIN464-M6-30-NI Knurled Thumb Screw (6N30P04)
- Kipp Hand Knobs and Wheels