Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2AE
Zoro # G2614297
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 10.00 mm |
Thread Size | #8-32 |
Overall Length | 0.63 in |
Overall Height | 16.00mm |
Handle Dia. | 25.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Item | Hand Knob |
Type | Internal Thread |
Handle Type | Star |
Tap Type | Blind Hole |
Handle Material | Plastic, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size #8-32, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 10.00 mm, Overall Length 0.63 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- SG TOOL AID Smoothing Hammer Air Chisel (91125)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18V, Stroke Length 1 1/4 in, 5 Ah Battery Included (2722-20, 48-11-1850)
- HUSQVARNA Wet Coring Bit, 4 In, 14 In D, 1 1/4-7 (Banner-4)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.204)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5102)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- Kipp Knobs