Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.2A67
Zoro # G6000846
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 63 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style K, Tapped Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63 mm |
Inside Diameter | 5/8 in |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | K, Tapped Blind Hole w/Bushing |
Item | Star Grip,5/8-11 int.,63 mm OD,Yellow |
Type | Star Grip |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Star Grip,5/8-11 int.,63 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Air File Shoe (MMM5448)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 42 pcs (48-22-2935)
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5063A52)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- Kipp Knobs