Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red
Mfr # K0155.2A66
Zoro # G6000916
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Diameter 63 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style K, Tapped Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63 mm |
Inside Diameter | 5/8 in |
Details
Color | Black/Red |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | K, Tapped Blind Hole w/Bushing |
Item | Star Grip,5/8-11 int.,63 mm OD,Red |
Type | Star Grip |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Star Grip,5/8-11 int.,63 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (4518Y-200)
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk (DWA2TX20IR2)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 8-32, D1= 21 mm, Electropolished (K0250.1AE)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A33X25)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- Kipp Hand Knobs and Wheels