Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Steel, Tapped Through, No Cap, Black Plastic
Mfr # K0155.5A3
Zoro # G5972724
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- CORONA TOOLS San Angelo Bar, 14 lb., 60" (BR 70090)
- DRILL AMERICA 1-1/2"-12 HSS Plug Tap and 1-27/64" HSS 1/2" Shank Drill Bit (POU1-1/2-12)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X30)
- KIPP Adjustable Handle, Size: 2 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A43X25)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93102X60)
- Kipp Knobs