Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A41X20
Zoro # G3160945
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 22mm |
Diameter | 50mm |
Height | 32mm |
Screw Length | 20.00 mm |
Thread Size | 3/8"-16 |
Overall Length | 2.05 in |
Overall Height | 32.00mm |
Base Dia. | 22.00mm |
Handle Dia. | 50.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Item | Hand Knob |
Type | External Thread |
Standards | RoHS |
Thread Type | UNC |
Handle Material | Plastic, Steel |
Handle Type | Star |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 50.00mm, Base Dia. 22.00mm, Overall Height 32.00mm, Screw Length 20.00 mm, Overall Length 2.05 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JK 13 J-6)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.450A42)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- Kipp Knobs