Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Gray
Mfr # K0155.2A45
Zoro # G5992516
product price: $2.09
/ea
Sold in multiples of 4 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 50 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style K, Tapped Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 50 mm |
Inside Diameter | 3/8 in |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | K, Tapped Blind Hole w/Bushing |
Type | Star Grip |
Item | Star Grip,3/8-16 int.,50 mm OD,Gray |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Star Grip,3/8-16 int.,50 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910F)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X60, Zinc, Black Satin, Comp: Steel (K0737.3A41X60)
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A25X30)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X45)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A42)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X60)
- KIPP Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished (K0146.2050102)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X20, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X20)
- Kipp Knobs