Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Gray
Mfr # K0155.2A25
Zoro # G5992586
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 32 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style K, Tapped Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | 1/4 in |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | K, Tapped Blind Hole w/Bushing |
Item | Star Grip,1/4-20 int.,32 mm OD,Gray |
Type | Star Grip |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Star Grip,1/4-20 int.,32 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/32 (C71006)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4021-4X1/8X1-40T 105-09350)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9100)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.9066X40)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- KIPP Wing Grip D=M06X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066X20)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A42)
- KIPP Star Grip, DIN 6336 Similar, D=5, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Gray (K0155.3055)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Adjustable Handle, Size: 2 M10X30, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.21027X30)
- Kipp Hand Knobs and Wheels