Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red
Mfr # K0155.2A216
Zoro # G5991527
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" (3366050)
- J.W. WINCO GN452.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-13-1/4-55)
- LEGACY High Flow Coupler, 1/4"Body, 1/4"MNPT (A53426FZ)
- S.E. TOOLS Keychain Magnet W/ 14 Lb Pull (SES931KC)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0106)
- KIPP Star Grip, DIN 6336 Similar, D=0,188, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Yellow (K0155.3CL7)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A33X25)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.550A42)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- Kipp Knobs