Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Gray
Mfr # K0155.4A55X60
Zoro # G3613758
product price: $4.25
/ea
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 50 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 50 mm |
Inside Diameter | 1/2 in |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,1/2-13 x 60 mm,50 mm OD,Gray |
Type | Star Grip - External Thread |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Star Grip,1/2-13 x 60 mm,50 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hatchet, Builders, 28 Oz (5MX31)
- ZORO SELECT Hand Tool, 6-32, 2.00in, RNHT (RNHT-0632)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- DEWALT Cordless Circular Saw, 5,200 RPM, 7.5 lb (DCS570H1)
- KIPP Star Grip, DIN 6336 Similar, D=M05X45, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X45)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A33X25)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Red (K0155.40816X25)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X15)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.12)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.50"L, Steel (GN1C----B5-L-21)
- Kipp Knobs