Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A5X30
Zoro # G3221145
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 22mm |
Diameter | 50mm |
Height | 32mm |
Screw Length | 30.00 mm |
Thread Size | 1/2"-13 |
Overall Length | 2.44 in |
Overall Height | 32.00mm |
Base Dia. | 22.00mm |
Handle Dia. | 50.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Item | Hand Knob |
Type | External Thread |
Thread Type | UNC |
Handle Material | Plastic, Steel |
Thread Standard | UNC |
Handle Type | Star |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 50.00mm, Base Dia. 22.00mm, Overall Height 32.00mm, Screw Length 30.00 mm, Overall Length 2.44 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- COLLINS 5 lb Cutter Mattock 36 in Fiberglass Handle (TH-5FD-C)
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X30)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X30)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- KIPP Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AEX10)
- Kipp Knobs