Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.2A57
Zoro # G5991222
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 63 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style K, Tapped Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63 mm |
Inside Diameter | 1/2 in |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | K, Tapped Blind Hole w/Bushing |
Item | Star Grip,1/2-13 int.,63 mm OD,Yellow |
Type | Star Grip |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Star Grip,1/2-13 int.,63 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" 27 ft.-lb. Air Ratchet Wrench (CP9427)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Steel, Cap: Black (K0251.AE)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.04"L, GP Phenolic (3009DJ)
- Kipp Hand Knobs and Wheels