Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=10, D1= 50, Drilled Bushing, Steel, Black Plastic, Cap: Red
Mfr # K0155.1106
Zoro # G3612236
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Diameter 50 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style H, Reamed Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 50 mm |
Inside Diameter | 10 mm |
Details
Color | Black/Red |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | H, Reamed Blind Hole w/Bushing |
Item | Star Grip,10 mm bore,50 mm OD,Red |
Type | Star Grip |
Measurement Type | Metric |
Description
Star Grip,10 mm bore,50 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE480)
- UNIBOR 1.1/2 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27248)
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick (14119)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #3 (44273)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A1)
- KIPP Palm Grip, DIN 6335, D1= 32, D=0, 25 H=21, Style B, Drilled Through, Stainless Steel Polished (K0146.2032CM2)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.042)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X20)
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- Kipp Knobs