Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A1X20
Zoro # G3334816
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 20.00 mm |
Thread Size | #10-32 |
Overall Length | 1.42 in |
Overall Height | 16.00mm |
Handle Dia. | 25.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Item | Hand Knob |
Standards | RoHS |
Type | External Thread |
Thread Type | UNF |
Handle Type | Star |
Handle Material | Plastic, Steel |
Thread Standard | UNF |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size #10-32, Thread Standard UNF, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 20.00 mm, Overall Length 1.42 in, Includes -, Standards RoHS, Thread Type UNF, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Large, Bright Orange (RFGM-CR01S)
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- MILESCRAFT PocketJig200XCJ Complete Pocket Hole Kit with Single Barrel Jig and 2" FaceClamp Included (7336)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- KIPP Knurled Knobs, external thread, inch (K0247.1A15X20)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28031)
- Kipp Hand Knobs and Wheels