Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Gray
Mfr # K0155.4A15X10
Zoro # G6000767
product price: $1.05
/ea
Sold in multiples of 8 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 25 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 25 mm |
Inside Diameter | #10 |
Details
Color | Black/Gray |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | L, External Thread |
Item | Star Grip,10-32 x 10 mm,25 mm OD,Gray |
Type | Star Grip - External Thread |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Star Grip,10-32 x 10 mm,25 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0008)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- IRWIN Offset Snips 9-1/2" (2073211)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9mm (1209MRCF)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A32)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X50)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5102)
- KIPP Adjustable Handle, Size: 3 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- J.W. WINCO GN6336.4-SK-50-M10-30 Star Knob (6336.4-SK-50-M10-30)
- Kipp Hand Knobs and Wheels