Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2A1
Zoro # G2574083
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 10.00 mm |
Thread Size | #10-32 |
Overall Length | 0.63 in |
Overall Height | 16.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 25.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Type | Internal Thread |
Item | Hand Knob |
Handle Type | Star |
Handle Material | Plastic, Steel |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size #10-32, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 10.00 mm, Overall Length 0.63 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jig Saw, 12V, 3,000 stroke/min (2545-20)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- BETA Evox Tamper Resistant Torx Screwdriver, T20, Chrome-plated, Black tips, OAL 100mm (012081020)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.204)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5AE)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027X25)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-79154)
- Kipp Hand Knobs and Wheels