Shop All Vise and Clamp Parts
Kipp
Square Hinge Long Version W Fastening Nut D1=M08, Stainless Steel 1.4305, B=51, A=61, A1=40, A2=14
Mfr # K1338.10840035
Zoro # G702490366
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1338.10840035
- Zoro # G702490366
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T10-1000x100)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point (JSCVM06T)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KIPP Vernier Scale Self Adhesive, Horizontal L=40 15X2, Aluminum Anodized, Zero Point Left, Scale Top (K0757.0001)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- Kipp Machine Tool Parts