Shop All Tension Springs
Kipp
Spring plungers plastic, slotted, POM ball
Mfr # K0311.06
Zoro # G4589036
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0311.06
- Zoro # G4589036
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M8 |
Description
Spring Plunger Standard Spring Force D=M06 L=14, Plastic, Components: Ball Pom, Pu=25. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS GLC Series Satin Chrome Grade 3 Residential Keyed Alike Single Cylinder Deadbolt (GLS660-SCH-KA-626)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Glendale Cabinet Pull (525-96DBAC)
- SECURITRON Electromagnetic Lock (MM15)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=M05 L=14, Body & Ball Stainless Steel (K0326.205)
- KIPP Spring Plunger Intensified Spring Force D=M08 L=18, Stainless Steel, Ball Stainless Steel (K0316.208)
- KIPP Spring Plunger Standard Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.A2)
- KIPP Spring Plunger Standard Spring Force D=M20 L=43, Steel, Comp: Ball Steel (K0315.20)
- KIPP Spring Plunger Light Spring Force D=5/16-18, L=16, Steel, Comp: Pin Steel (K0313.1A3)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Stainless Steel, Ball Stainless Steel (K0316.205)
- Kipp Tension Springs