Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel
Mfr # K0321.08
Zoro # G5973363
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0321.08
- Zoro # G5973363
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M8 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Ball,Long-Lok,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK50 (U38801.018.0175)
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2868pri8433RH1D4916)
- KIPP Spring Plunger Spring Force D=M05 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.05)
- KIPP Spring Plunger, Standard Spring Force D=M16 L=24, Steel, Comp: Ball Steel (K0309.16)
- KIPP Spring Plunger Standard Spring Force D=M20 L=40, Steel, Comp: Pin Steel (K0317.20)
- KIPP Spring Plunger Standard Spring Force D=M20 L=43, Steel, Comp: Ball Steel (K0315.20)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Stainless Steel, Ball Stainless Steel (K0316.205)
- KIPP Spring Plunger Light Spring Force D=1/4-28, L=14, Steel, Comp: Pin Steel (K0313.1AJ)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- Kipp Tension Springs