Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Stainless Steel, Ball Stainless Steel
Mfr # K0322.05
Zoro # G1948397
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Stainless Steel/Nylon
- Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0322.05
- Zoro # G1948397
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M5 |
Details
Item | Stainless spring plunger with threadlock |
Type | LONG-LOK |
Material | Stainless Steel/Nylon |
Description
Spring Plunger Ss,Ball,Long-Lok,3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- CLOVERDALE Edging 7/8Inx25Ft White Birch (78250)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=14, Stainless Steel, Pin Stainless Steel (K0314.AJ)
- KIPP Spring Plunger, Push Fit, D=10 L=22, Stainless Steel, Long Version, Ball: POM Plastic (K0333.410)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M10 L=22, Steel, Comp: Pin Steel (K0327.10)
- KIPP Spring Plunger, Push Fit, D=12 L=24, Stainless Steel, Long Version, Ball: Stainless Steel (K0333.112)
- KIPP Spring Plunger Standard Spring Force D=M05 L=18, Stainless Steel, Comp: Pin Stainless Steel (K0319.05)
- KIPP Spring Plunger Standard Spring Force D=3/8-16 L=22, Stainless Steel, Comp: Pin Stainless Steel (K0319.A4)
- KIPP Lateral Spring Plunger, Spring Force Without Seal D=16, D2= 16, L1=16, 7, Aluminum, Pin: Plastic (K0368.71104)
- Kipp Tension Springs