Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Body & Pin Stainless Steel
Mfr # K0324.05
Zoro # G5974307
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Stainless Steel/Nylon
- Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0324.05
- Zoro # G5974307
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M5 |
Details
Item | Stainless spring plunger with threadlock |
Type | LONG-LOK |
Material | Stainless Steel/Nylon |
Description
Spring Plunger,Ss,Pin,Long-Lok,M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- FALCON Fire Rated Surface Vertical Rod Exit Device, (LBR), 36", US26D (F-25-V-EO 3 26D LBR)
- ILCO Ilco: MAZ24R-PT Transponder Key (ILCO-MAZ24R-PT)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=22, Steel, Comp: Pin POM Plastic (K0328.108)
- KIPP Spring Plunger, Double Sided, D=10 L=24, Brass, Comp: Ball Stainless Steel (K0337.10)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=6, D2= 6, L1=4, Aluminum, Pin: Steel (K0368.22034)
- KIPP Spring Plunger Intensified Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.2A2)
- KIPP Spring Plunger Heavy Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.2A2)
- S & W MANUFACTURING L-Hdle Lck, Stl, Nose w/P, 3/8-16", 1.31" (LLW-3)
- Kipp Tension Springs