Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force D=M16, L=24, Steel, Comp: Pin Steel
Mfr # K0313.16
Zoro # G3606977
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0313.16
- Zoro # G3606977
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M16 |
Details
Item | Steel spring plunger |
Material | Steel |
Description
Spring Plunger,Pin,Slotted,M16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-8X, PK5 (3MRR2)
- BAND-IT VENEER RED OAK 3/4""X25' (34210)
- PRIME-LINE Channel Glazing200'U1645 (P7735)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=16, D2= 16, L1=16, Aluminum, Pin: Plastic (K0368.72104)
- KIPP Lateral Spring Plunger, Spring Force Without Seal D=16, D2= 16, L1=16, 7, Aluminum, Pin: Plastic (K0368.71104)
- KIPP Spring Plunger, Push Fit, D=5 L=6, Stainless Steel, Ball: Stainless Steel (K0333.05)
- KIPP Spring Plunger Spring Force D=M05 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.05)
- KIPP Spring Plunger Standard Spring Force D=3/8-16, L=19, Steel, Comp: Pin Steel (K0313.A4)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=5/16-18 L=16, Stainless Steel, Ball SS (K0322.A3)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- Kipp Tension Springs