Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force D=M16 L=24, Stainless Steel, Comp: Pin Stainless Steel
Mfr # K0314.16
Zoro # G3607266
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0314.16
- Zoro # G3607266
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M16 |
Details
Item | Stainless steel spring plunger |
Material | Stainless Steel |
Description
Spring Plunger,Ss,Pin,Slotted,M16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Aluminum Finish (ALH02)
- LUCKY LINE LuckyLine: LABEL-IT TAG W/RING, WHITE, PK 25 (LKL-28329)
- ZORO SELECT O-Ring, Dash 005, Viton, 0.07 In., PK50 (1RGP9)
- BEST HINGES 4-1/2in x 4-1/2in Spring Hinge # 420939 Satin Chrome Finish (2060R41226D)
- KIPP Spring Plunger Intensified Spring Force D=M04 L=10, Steel, Comp: Ball Steel (K0315.204)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger Spring Force D=M05 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.05)
- KIPP Lateral Spring Plunger, Spring Force Without Seal D=5/8, D2= 5/8, L1=16, 7, Aluminum, Pin: Steel (K0368.21106CQ)
- KIPP Spring Plunger, Push Fit, D=10 L=22, Stainless Steel, Long Version, Ball: POM Plastic (K0333.410)
- KIPP Spring Plunger, Standard Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.A3)
- Kipp Tension Springs