Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force D=5/16-18 L=18, Steel, Comp: Ball Steel
Mfr # K0315.A3
Zoro # G6014365
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0315.A3
- Zoro # G6014365
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Steel spring plunger |
Material | Steel |
Description
Spring Plunger,Ball,Hex Drive,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- ANDOVA TILES ANDOVA TILES Martha Natural Stone Marble Look Mosaic Wall & Floor Tile (ANDMART466)
- EKENA MILLWORK 5 1/2"W x 7"D x 14"H Diane Recessed Wood Corbel, Rubberwood (CORW06X07X14DIRW)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- KIPP Spring Plunger Heavy Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.2A3)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- KIPP Spring Plunger, Push Fit, D=6 L=7, Stainless Steel, Ball: Stainless Steel (K0333.06)
- Kipp Tension Springs