Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force D=3/8-16 L=23, Steel, Comp: Ball Steel
Mfr # K0315.A4
Zoro # G3617802
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0315.A4
- Zoro # G3617802
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Steel spring plunger |
Material | Steel |
Description
Spring Plunger,Ball,Hex Drive,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Universal Cutter 2 (Condor, SEC-E9, Dolphin) (KLF-C-05)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK50 (U38805.009.0112)
- PRIME-LINE Extension Spring, 3/4 in. x 2-7/8 in. x 0.105 in. Wire Diameter (SP 9619)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- KIPP Spring Plunger Intensified Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.2A2)
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- KIPP Spring Plunger Heavy Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.2A2)
- KIPP Spring Plunger Spring Force D=M10 L=19, Stainless Steel, Comp: Ball Stainless Steel (K0310.10)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Stainless Steel, Ball Stainless Steel (K0316.205)
- KIPP Spring Plunger, Push Fit, D=8 L=9, Stainless Steel, Ball: POM Plastic0 (K0333.308)
- Kipp Tension Springs