Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force D=1/4-28 L=14, Stainless Steel, Pin Stainless Steel
Mfr # K0314.AJ
Zoro # G3605254
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0314.AJ
- Zoro # G3605254
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Stainless steel spring plunger |
Material | Stainless Steel |
Description
Spring Plunger,Ss,Pin,Slotted,1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- STRYBUC DUAL ACTION WOCD RH BLUE WHITE (50-2003RHBEW)
- KIPP Spring Plunger Intensified Spring Force D=M04 L=10, Steel, Comp: Ball Steel (K0315.204)
- KIPP Push-Pull Plunger, Heavy Spring Force, With Rotation Lock, D=M12X1, 5 L=20, Form: I, Threaded end (K0977.1212)
- KIPP Spring Plunger Heavy Spring Force D=M03 L=7, Stainless Steel, Comp: Ball Stainless Steel (K0310.203)
- KIPP Lateral Spring Plunger, Spring Force Without Seal D=16, D2= 16, L1=16, 7, Aluminum, Pin: Plastic (K0368.71104)
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=6, D2= 6, L1=4, Aluminum, Pin: Steel (K0368.22034)
- Kipp Tension Springs